![Madenr - Serrure à clé MF DLK SQ6 trou carré, 6 mm](https://fra-connect.mo.cloudinary.net/PRODUCT/IMAGE/3054/MF_DLK.jpg?ts=1704848909079)
Madenr - Serrure à clé MF DLK SQ6 trou carré, 6 mm
Connectez-vous pour accéder au prix et commander
Spécificités essentielles
type d'accessoire/pièce détachée - autre
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
8592765068279
Réf. Sonepar
03054506827
Réf. Fournisseur
106826
Réf. Commerciale
Madenr
type d'accessoire/pièce détachée
autre
Serrure à clé MF DLK SQ6 trou carré, 6 mm
Les Atouts de l'article:
Sheet-steel enclosures MFF/MFS are suitable for various applications mainly in domestic and commercialinstallations. Their fl at design and technical solution allow easy mounting onto wall or into relatively narrowwalls, including plasterboard ones.Removable adjustable doorframe allows to avoid possible damage during mounting and especially to compensatewall surface imperfections, including slight rotation. Besides blind white door there are also off eredvariants with glazed window. The door opening direction can be easily changed thanks to applied system ofhinges.On the enclosures there are prepared pre-cut openings for conductors or cable grommets. The adjustingbefore connecting can thus be done very quickly. All variants are equipped with a removable mounting framewith DIN rails. Whole installation part is covered with self-earthed sheet-steel front plates.An important part of enclosures MF is a wide range of accessories for their customisation. There are off eredmounting plates, space separators, front plates, cable grommets, cable fi xing rail, key-locks and others.