![Madenr - Porte blanche métallique DR PMF pour coffret plastique PMF 36 modules (3x12)](https://fra-connect.mo.cloudinary.net/PRODUCT/IMAGE/3054/DR_PM.jpg?ts=1704849165515)
Madenr - Porte blanche métallique DR PMF pour coffret plastique PMF 36 modules (3x12)
Connectez-vous pour accéder au prix et commander
Spécificités essentielles
type d'accessoire/pièce détachée - porte
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
8592765071088
Réf. Sonepar
03054507108
Réf. Fournisseur
107107
Réf. Commerciale
Madenr
type d'accessoire/pièce détachée
porte
Porte blanche métallique DR PMF pour coffret plastique PMF 36 modules (3x12)
Les Atouts de l'article:
Consumer units PMF are intended mainly for domestic applications. Theirs design is suitable for fl ush mounting.Dual fi xing system allows using also for hollow walls. Tested with glow wire test at 850°C. The height--adjustable front metal frame allows to compensate wall surface imperfections.The units are available in versions from 12 up to 60 modules with 12 (+2) modules per a row. Degree of protectionis IP40, degree of protection against mechanical impact IK06.Scope of delivery consists of enclosure, metal frame with door, mounting frame with device DIN rails, N + PEterminals, sealable front cover with device cutout, cover for empty place, mounting material and instructions.