![Madenr - Porte acier blanche pour coffret métal encastrable EMFF, 48 modules, 2 rangées](https://fra-connect.mo.cloudinary.net/PRODUCT/IMAGE/3054/MF_DR_W.jpg?ts=1704848914497)
Madenr - Porte acier blanche pour coffret métal encastrable EMFF, 48 modules, 2 rangées
Connectez-vous pour accéder au prix et commander
Spécificités essentielles
type d'accessoire/pièce détachée - porte
Emballage et conditions
1 unité(s)
Produit non retournable
EAN
8592765099396
Réf. Sonepar
03054509939
Réf. Fournisseur
109939
Réf. Commerciale
Madenr
type d'accessoire/pièce détachée
porte
Porte acier blanche pour coffret métal encastrable EMFF, 48 modules, 2 rangées
Les Atouts de l'article:
Sheet-steel enclosures EMFF/EMFS are suitable for various applications mainly in domestic and commercialinstallations. Their flat design and technical solution allow easy mounting onto wall or into relatively narrowwalls, including plasterboard ones.Removable adjustable doorframe allows to avoid possible damage during mounting and especially to compensatewall surface imperfections, including slight rotation. The door opening direction can be easily changedthanks to the applied system of hinges.On the enclosures there are prepared pre-cut openings for conductors or cable grommets. The adjustingbefore connecting can thus be done very quickly. All variants are equipped with a removable mounting framewith DIN rails. Whole installation part is covered with self-earthed sheet-steel front plates.An important part of enclosures EMF is a wide range of accessories for their customisation. There are offeredmounting plates, space separators, front plates, cable grommets, cable fixing rail, key-locks and others.