Madenr - Plaque de montage MP MHS 600x400 mm pour coffret métal, avec fixations

Madenr - Plaque de montage MP MHS 600x400 mm pour coffret métal, avec fixations

Copie

Copie

Connectez-vous pour accéder au prix et commander

Spécificités essentielles

  • largeur - 400 mm

  • hauteur - 600 mm

  • perforation - Non

  • traitement de la surface - galvanisé

  • matériau - acier

Emballage et conditions

  • 1 unité(s)

  • Produit non retournable

EAN

8592765105912

Réf. Sonepar

03054510591

Réf. Fournisseur

110591

Réf. Commerciale

Madenr

largeur

400 mm

hauteur

600 mm

perforation

Non

traitement de la surface

galvanisé

matériau

acier

Plaque de montage MP MHS 600x400 mm pour coffret métal, avec fixations

Les Atouts de l'article:

Metal enclosures MHS with mounting plates are surface mounted enclosures suitable mainly for industrialapplications where high protection degree (IP) is needed. Protection degree IP66 for single door enclosuresand IP55 for double door enclosures.Usage of quality sheet steel and fully welded construction are the key elements for robustness and rigiditywith IK10. Glad plates on bottom and top of enclosure can provide you a maximum possibility of adaptationyour application requests. Also due to enclosure symetry, you can change the position of doors by simplyputting it up side down.We off er complementery accessories as rain canopies, mounting frames for cover plates, cover plates withor without cutout for modules, glazed doors, pole mountings and earthing cables. Spare parts as mountingplates, solid doors and wall brackets you can also fi nd in our portfolio .In scope of delivery is enclosure, door, mounting plate, gland plates, wall brackets and mounting material.